Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
- Mfr # SB205-14N
- Zoro # G923387247
product price:Â
$
22.19
/ea
Key Features
Internal Clearance
C3
Ring Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Series
SB
Dynamic Radial Load Capacity
3,010 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB205-14N
- Zoro #
- G923387247
- UPC #
- 080067561421
- Country of Origin
- China
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- SB
- Dynamic Radial Load Capacity
- 3,010 lbf
- Industry Number
- SB205-14N
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 1,750 lbf
- Rolling Element Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Contact
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Ring Material
- Chrome Steel
- Closure
- Double Sealed
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.