Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA205-15
Zoro # G723389472
product price:Â
$
27.39
/ea
Key Features
Outer Ring Width
17 mm
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Static Radial Load Capacity
1,750 lbf
Ball Material Grade
AISI 52100
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA205-15
- Zoro #
- G723389472
- UPC #
- 080067575369
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 17 mm
- Outside Diameter
- 52 mm
- Bore Diameter
- 59/64 in
- Inner Ring Width
- 1.744 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 59/64 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.