Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA205-16L3
Zoro # G623388827
product price:Â
$
34.65
/ea
Key Features
Bearing Lubrication
Relubricateable
Rolling Element Material Grade
AISI 52100
Outer Ring Width
0.669 in
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA205-16L3
- Zoro #
- G623388827
- UPC #
- 080067561585
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.669 in
- Outside Diameter
- 52 mm
- Inner Ring Width
- 1.744 in
- Bore Diameter
- 1 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100