Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC210-32
Zoro # G323388905
product price:Â
$
60.45
/ea
Key Features
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Dynamic Radial Load Capacity
7,400 lbf
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC210-32
- Zoro #
- G323388905
- UPC #
- 080067564455
- Country of Origin
- China
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Dynamic Radial Load Capacity
- 7,400 lbf
- Rolling Element Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ring Material
- Chrome Steel
- Seal Type
- Contact
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Series
- UC
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Industry Number
- UC210-32
- Static Radial Load Capacity
- 4,910 lbf
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.