Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA205-25MM
Zoro # G823388115
product price:Â
$
31.49
/ea
Key Features
Inner Ring Width
44.3 mm
Bore Diameter
25 mm
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Industry Number
NA205-25MM
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA205-25MM
- Zoro #
- G823388115
- UPC #
- 080067575344
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 44.3 mm
- Bore Diameter
- 25 mm
- Outer Ring Width
- 17 mm
- Outside Diameter
- 52 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100