Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC208-25
Zoro # G923389494
product price:Â
$
44.45
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Chrome Steel
Maximum Temperature
248 Degrees F
Seal Type
Contact
Series
UC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC208-25
- Zoro #
- G923389494
- UPC #
- 080067575545
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 21 mm
- Inner Ring Width
- 1.937 in
- Bore Diameter
- 1 9/16 in
- Outside Diameter
- 80 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 9/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100