Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA206-30MM
Zoro # G523388989
product price:Â
$
36.69
/ea
Key Features
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Ball Material
Chrome Steel
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA206-30MM
- Zoro #
- G523388989
- UPC #
- 080067575351
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 48.3 mm
- Bore Diameter
- 30 mm
- Outside Diameter
- 62 mm
- Outer Ring Width
- 19 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100