Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC208-40MM
Zoro # G923390254
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Ball Material
Steel
Closure
Double Sealed
Rolling Element Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC208-40MM
- Zoro #
- G923390254
- UPC #
- 080067562783
- Country of Origin
- China
Dimensions
- Bore Diameter
- 40 mm
- Outer Ring Width
- 21 mm
- Outside Diameter
- 80 mm
Details
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Ball Material
- Steel
- Closure
- Double Sealed
- Rolling Element Material
- Steel
- Item
- Insert Bearing
- Finish
- Chrome Plated
- Bearing Lubrication
- Relubricateable
- Features
- Wide Inner Ring
- Internal Clearance
- C3
- Ring Material
- Steel
- System of Measurement
- Metric
- Series
- CUC
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- CUC208-40MM
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Metric