Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA207-20
Zoro # G223388661
product price:Â
$
40.29
/ea
Key Features
Closure
Double Sealed
Dynamic Radial Load Capacity
5,535 lbf
Ball Material
Chrome Steel
Static Radial Load Capacity
3,340 lbf
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA207-20
- Zoro #
- G223388661
- UPC #
- 080067562742
- Country of Origin
- China
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 5,535 lbf
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 3,340 lbf
- Seal Type
- Contact
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Standards
- AFBMA
- Ball Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Industry Number
- NA207-20
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100