Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB204-12N
Zoro # G423389260
product price:Â
$
21.19
/ea
Key Features
Cage Material
Steel
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material
Chrome Steel
Ring Material Grade
AISI 52100
Inner Ring Width
0.984 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB204-12N
- Zoro #
- G423389260
- UPC #
- 080067561116
- Country of Origin
- China
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 2,740 lbf
- System of Measurement
- Inch
- Internal Clearance
- C3
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,600 lbf
- Closure
- Double Sealed
- Series
- SB
- Ball Material
- Chrome Steel
- Features
- Light Duty, Narrow Inner Ring
- Industry Number
- SB204-12N
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100