Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA207-35MM
Zoro # G223387930
product price:Â
$
44.45
/ea
Key Features
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Bore Diameter
35 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA207-35MM
- Zoro #
- G223387930
- UPC #
- 080067569737
- Country of Origin
- China
Dimensions
- Bore Diameter
- 35 mm
- Inner Ring Width
- 51.1 mm
- Outer Ring Width
- 20 mm
- Outside Diameter
- 72 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100