Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA210-32
Zoro # G623389404
product price:Â
$
66.65
/ea
Key Features
Ball Material Grade
AISI 52100
Internal Clearance
C3
Seal Type
Contact
Inner Ring Width
2.468 in
Industry Number
NA210-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA210-32
- Zoro #
- G623389404
- UPC #
- 080067564460
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 2.468 in
- Outer Ring Width
- 24 mm
- Bore Diameter
- 2 in
- Outside Diameter
- 90 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.