Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA210-50MM
Zoro # G423389024
product price:Â
$
74.89
/ea
Key Features
Industry Number
NA210-50MM
Bore Diameter
50 mm
Static Radial Load Capacity
4,910 lbf
Outer Ring Width
24 mm
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA210-50MM
- Zoro #
- G423389024
- UPC #
- 080067576230
- Country of Origin
- China
Dimensions
- Bore Diameter
- 50 mm
- Outer Ring Width
- 24 mm
- Outside Diameter
- 90 mm
- Inner Ring Width
- 62.7 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100