Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA215-48
Zoro # G623387233
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Lubricant Material
NLGI #2 Equivalent
Ball Material Grade
AISI 52100
Bore Diameter
3 in
Outer Ring Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA215-48
- Zoro #
- G623387233
- UPC #
- 080067576324
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Industry Number
- NA215-48
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Internal Clearance
- C3
- Standards
- AFBMA
- Rolling Element Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 10,540 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Shaft Locking Type
- Eccentric Collar
- Seal Type
- Contact
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 14,620 lbf
- Ball Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 32 mm, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.