Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER209-28
Zoro # G323389629
product price:Â
$
53.75
/ea
Key Features
Bearing Insert Shape
Cylindrical
Internal Clearance
C3
Bearing Lubrication
Relubricateable
Bore Diameter
1 3/4 in
Features
Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER209-28
- Zoro #
- G323389629
- UPC #
- 080067569490
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/4 in
- Outer Ring Width
- 27.8 mm
- Outside Diameter
- 85 mm
Details
- Bearing Insert Shape
- Cylindrical
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Features
- Wide Inner Ring
- System of Measurement
- Inch
- Item
- Insert Bearing
- Series
- ER Inserts
- Industry Number
- ER209-28
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/4 in, Closure Double Sealed, Outer Ring Width 27.8 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Inch