Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA201-8G
Zoro # G323387380
product price:Â
$
29.45
/ea
Key Features
Outside Diameter
40 mm
Ball Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Closure
Double Sealed
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA201-8G
- Zoro #
- G323387380
- UPC #
- 080067576009
- Country of Origin
- China
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Static Radial Load Capacity
- 1,020 lbf
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Eccentric Collar
- Seal Type
- Contact
- Industry Number
- SA201-8G
- Dynamic Radial Load Capacity
- 2,040 lbf
- Features
- Light Duty, Narrow Inner Ring
- Bearing Lubrication
- Relubricateable
- Rolling Element Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole
- Series
- SA
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Standards
- AFBMA
- Ring Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 13 mm, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100