Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA202-10G
Zoro # G723390386
product price:Â
$
29.45
/ea
Key Features
Features
Light Duty, Narrow Inner Ring
Seal Type
Contact
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Industry Number
SA202-10G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA202-10G
- Zoro #
- G723390386
- UPC #
- 080067575361
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 13 mm
- Bore Diameter
- 5/8 in
- Outside Diameter
- 40 mm
- Inner Ring Width
- 1.126 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 13 mm, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.