Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA202-10N
Zoro # G023387420
product price:Â
$
29.45
/ea
Key Features
Closure
Double Sealed
Outer Ring Width
0.511 in
Series
SA
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA202-10N
- Zoro #
- G023387420
- UPC #
- 080067569815
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.511 in
- Inner Ring Width
- 1.126 in
- Bore Diameter
- 5/8 in
- Outside Diameter
- 40 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.511 in, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.