Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC211-35

  • Zoro # G823389822


product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
250 Degrees F
Closure
Double Sealed
For Environment
Food and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CUC211-35
Zoro #
G823389822
UPC #
080067562915
Country of Origin
China

Dimensions

Outside Diameter
100 mm
Inner Ring Width
2.189 in
Bore Diameter
2 3/16 in
Outer Ring Width
25 mm

Details

Finish
Chrome Plated
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
250 Degrees F
Closure
Double Sealed
For Environment
Food and Beverage
Ball Material
Steel
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Ring Material
Steel
Item
Insert Bearing
Bearing Insert Type
Radial/Deep Groove Ball
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
9,490 lbf
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Seal Type
Contact
Cage Material Grade
Type 302
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screws
Internal Clearance
C3
Industry Number
CUC211-35
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Seal Material
Silicone
Series
CUC
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Rolling Element Material
Steel
Bearing Insert Shape
Spherical

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews