Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
- Mfr # SA204-12G
- Zoro # G723387225
product price:Â
$
22.19
/ea
Key Features
Bearing Lubrication
Relubricateable
Bore Diameter
3/4 in
Seal Type
Contact
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
2,740 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA204-12G
- Zoro #
- G723387225
- UPC #
- 080067561125
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Seal Type
- Contact
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 2,740 lbf
- Features
- Light Duty, Narrow Inner Ring
- Internal Clearance
- C3
- Lubrication Openings
- Groove with Oil Hole
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SA204-12G
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Standards
- AFBMA
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- System of Measurement
- Inch
- Series
- SA
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 1,600 lbf
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.