Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC209-45MML3
Zoro # G823388726
product price:Â
$
65.65
/ea
Key Features
Ball Material Grade
AISI 52100
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Rolling Element Material
Chrome Steel
Dynamic Radial Load Capacity
7,110 lbf
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC209-45MML3
- Zoro #
- G823388726
- UPC #
- 080067561955
- Country of Origin
- China
Dimensions
- Bore Diameter
- 45 mm
- Inner Ring Width
- 49.2 mm
- Outside Diameter
- 85 mm
- Outer Ring Width
- 22 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.