Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA204-12N
Zoro # G223390060
product price:Â
$
22.19
/ea
Key Features
Ring Material Grade
AISI 52100
Series
SA
Bearing Insert Shape
Spherical
Ball Material
Chrome Steel
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA204-12N
- Zoro #
- G223390060
- UPC #
- 080067561123
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Series
- SA
- Bearing Insert Shape
- Spherical
- Ball Material
- Chrome Steel
- Features
- Light Duty, Narrow Inner Ring
- Closure
- Double Sealed
- Shaft Locking Type
- Eccentric Collar
- Ring Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Item
- Insert Bearing
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Standards
- AFBMA
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Industry Number
- SA204-12N
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Static Radial Load Capacity
- 1,600 lbf
- Dynamic Radial Load Capacity
- 2,740 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100