Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA204-20MMG
Zoro # G823389860
product price:Â
$
26.35
/ea
Key Features
Outside Diameter
47 mm
Shaft Locking Type
Eccentric Collar
Lubrication Openings
Groove with Oil Hole
Series
SA
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA204-20MMG
- Zoro #
- G823389860
- UPC #
- 080067576033
- Country of Origin
- China
Dimensions
- Outside Diameter
- 47 mm
- Outer Ring Width
- 15 mm
- Bore Diameter
- 20 mm
- Inner Ring Width
- 31 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100