Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC206-18
Zoro # G323388134
product price:Â
$
31.49
/ea
Key Features
Bearing Insert Shape
Spherical
Outer Ring Width
19 mm
System of Measurement
Inch
Internal Clearance
C3
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC206-18
- Zoro #
- G323388134
- UPC #
- 080067562096
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Static Radial Load Capacity
- 2,430 lbf
- Dynamic Radial Load Capacity
- 4,200 lbf
- Series
- UC
- Industry Number
- UC206-18
- Cage Material
- Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.