Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA207-22G
Zoro # G423390389
product price:Â
$
36.69
/ea
Key Features
Seal Type
Contact
Lubricant Material
NLGI #2 Equivalent
Ring Material Grade
AISI 52100
Rolling Element Material Grade
AISI 52100
Outside Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA207-22G
- Zoro #
- G423390389
- UPC #
- 080067563010
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Inner Ring Width
- 1.531 in
- Bore Diameter
- 1 3/8 in
- Outer Ring Width
- 19 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100