Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC211-32

  • Zoro # G723389656


product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Inch
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUC211-32
Zoro #
G723389656
UPC #
080067562901
Country of Origin
China
Item
Insert Bearing
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Inch
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Finish
Chrome Plated
Series
CUC
Dynamic Radial Load Capacity
9,490 lbf
Industry Number
CUC211-32
Seal Material
Silicone
Resistance Properties
Corrosion-Resistant
Internal Clearance
C3
Ball Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Rolling Element Material
Steel
Bearing Insert Shape
Spherical
Cage Material Grade
Type 302
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Cage Material
Stainless Steel
Ring Material
Steel
Seal Type
Contact
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.