Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA210-30G
Zoro # G323390052
product price:Â
$
57.85
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Outer Ring Width
22 mm
Dynamic Radial Load Capacity
7,400 lbf
Rolling Element Material
Chrome Steel
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA210-30G
- Zoro #
- G323390052
- UPC #
- 080067576214
- Country of Origin
- China
- Bearing Insert Type
- Radial/Deep Groove Ball
- Dynamic Radial Load Capacity
- 7,400 lbf
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Lubrication Openings
- Groove with Oil Hole
- Industry Number
- SA210-30G
- Internal Clearance
- C3
- Standards
- AFBMA
- Seal Type
- Contact
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 4,910 lbf
- Shaft Locking Type
- Eccentric Collar
- Series
- SA
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.