Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA210-31G
Zoro # G223387565
product price:Â
$
57.85
/ea
Key Features
Features
Light Duty, Narrow Inner Ring
Outer Ring Width
22 mm
Ball Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
7,400 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA210-31G
- Zoro #
- G223387565
- UPC #
- 080067564309
- Country of Origin
- China
- Features
- Light Duty, Narrow Inner Ring
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Dynamic Radial Load Capacity
- 7,400 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material
- Chrome Steel
- Industry Number
- SA210-31G
- Standards
- AFBMA
- Series
- SA
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Item
- Insert Bearing
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Static Radial Load Capacity
- 4,910 lbf
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100