Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB207-35MMN
Zoro # G123390641
product price:Â
$
35.65
/ea
Key Features
Industry Number
CSB204-35
Outer Ring Width
17 mm
Bore Diameter
35 mm
Outside Diameter
72 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB207-35MMN
- Zoro #
- G123390641
- UPC #
- 080067561768
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 17 mm
- Bore Diameter
- 35 mm
- Outside Diameter
- 72 mm
Details
- Industry Number
- CSB204-35
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Item
- Insert Bearing
- System of Measurement
- Metric
- Series
- CSB200
- Bearing Insert Type
- Cylindrical Roller
- Bearing Insert Shape
- Cylindrical
Description
Insert Bearing, Bearing Insert Type Cylindrical Roller, Bearing Insert Shape Cylindrical, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.