Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA210-32G
Zoro # G623389985
product price:Â
$
57.85
/ea
Key Features
Features
Light Duty, Narrow Inner Ring
Lubrication Openings
Groove with Oil Hole
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
4,910 lbf
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA210-32G
- Zoro #
- G623389985
- UPC #
- 080067564468
- Country of Origin
- China
- Features
- Light Duty, Narrow Inner Ring
- Lubrication Openings
- Groove with Oil Hole
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 4,910 lbf
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 7,400 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SA210-32G
- Standards
- AFBMA
- Series
- SA
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Closure
- Double Sealed
- Shaft Locking Type
- Eccentric Collar
- Ring Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.