Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA211-32G
Zoro # G523387432
product price:Â
$
73.39
/ea
Key Features
Internal Clearance
C3
Industry Number
SA211-32G
Rolling Element Material
Chrome Steel
Standards
AFBMA
Inner Ring Width
1.905 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA211-32G
- Zoro #
- G523387432
- UPC #
- 080067564660
- Country of Origin
- China
- Internal Clearance
- C3
- Industry Number
- SA211-32G
- Rolling Element Material
- Chrome Steel
- Standards
- AFBMA
- Lubrication Openings
- Groove with Oil Hole
- Shaft Locking Type
- Eccentric Collar
- Bearing Lubrication
- Relubricateable
- Features
- Light Duty, Narrow Inner Ring
- Ball Material
- Chrome Steel
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 6,440 lbf
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- SA
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 9,490 lbf
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100