Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB206-18G
Zoro # G823389433
product price:Â
$
29.45
/ea
Key Features
Bearing Insert Shape
Spherical
Bore Diameter
1 1/8 in
Shaft Locking Type
Set Screws
Static Radial Load Capacity
2,430 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB206-18G
- Zoro #
- G823389433
- UPC #
- 080067575335
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/8 in
- Inner Ring Width
- 1.181 in
- Outer Ring Width
- 16 mm
- Outside Diameter
- 62 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100