Flange Mount Bearings
Mfr # CLF207-35MM
Zoro # G012006615
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLF207-35MM
Zoro #
G012006615
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
117 mm
Overall Width
46 mm
Overall Height
117 mm
Flange Thickness
15.5 mm
Inner Ring Width
46 mm
Mount Hole Center-to-Center Height
92 mm
Mount Hole Size
14 mm
Back Side to Center Width
19 mm
Details
System of Measurement
Metric
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Features
Normal Duty Bearing
Included Bearing
CL207-35MM
Expansion Type
Fixed
Description
Flange Mount Bearings, Back Side to Center Width 19 mm, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL207-35MM, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4, Overall Height 117 mm, Overall Length 117 mm, Overall Width 46 mm, Shaft Locking Type Concentric Collar, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.