Flange Mount Bearings
Mfr # CLFB207-23
Zoro # G012006561
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLFB207-23
Zoro #
G012006561
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
2 in
Overall Length
3-47/64 in
Overall Width
3-3/4 in
Overall Height
6-1/8 in
Flange Thickness
1/2 in
Mount Hole Size
0.4 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
1 1/4 in
Details
System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Features
Normal Duty Bearing
Included Bearing
CL207-23
Expansion Type
Fixed
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL207-23, Mount Hole Center-to-Center Height 1 1/4 in, Number of Mount Holes 3, Overall Height 6 1/8 in, Overall Length 3 47/64 in, Overall Width 3 3/4 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.