Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # HUCF206-20

  • Zoro # G512006573


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
4 1/4 in
Seal Material
Silicone Rubber
Overall Width
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF206-20
Zoro #
G512006573
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
1 37/64 in
Overall Length
4 1/4 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
3 1/4 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.5 in
Flange Thickness
1/2 in
Back Side to Center Width
0.703 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Seal Type
B-Type
System of Measurement
Inch
Number of Mount Holes
4
Minimum Temperature
-45 Degrees F
Housing Type
Flange Bracket
Included Bearing
HUC 206-20
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.703 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUC 206-20, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in, Number of Mount Holes 4, Overall Height 4 1/4 in, Overall Length 4 1/4 in, Overall Width 1 37/64 in, Seal Type B-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.