Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # HUCF210-31

  • Zoro # G612006602


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
5 5/8 in
Seal Material
Silicone Rubber
Overall Length
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF210-31
Zoro #
G612006602
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 5/32 in
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
4 3/8 in
Bore Diameter
1 15/16 in
Back Side to Center Width
0.859 in
Mount Hole Center-to-Center Height
4 3/8 in
Mounting Bolt Size
9/16 in
Flange Thickness
5/8 in
Mount Hole Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
Flange Mount Bearings
System of Measurement
Inch
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Housing Type
Flange Bracket
Minimum Temperature
-45 Degrees F
Included Bearing
HUC 210-31
Maximum Temperature
450 Degrees F
Number of Mount Holes
4
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Seal Type
B-Type
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.859 in, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUC 210-31, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in, Overall Width 2 5/32 in, Seal Type B-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.