Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HUCFL206-30MM
Zoro #
G512006603
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
116.7 mm
Overall Length
148 mm
Overall Width
40.5 mm
Overall Height
80 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8 in
Details
System of Measurement
Metric
Item
Flange Mount Bearings
Housing Type
Flange Bracket
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Seal Type
B-Type
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Expansion Type
Fixed
For Environment
Extreme High Temperature
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 80 mm, Overall Length 148 mm, Overall Width 40.5 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.