Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL207-35MM

  • Zoro # G612006565


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
90 mm
Seal Material
Silicone Rubber
Overall Width
44.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL207-35MM
Zoro #
G612006565
UPC #
-
Country of Origin
China

Dimensions

Overall Height
90 mm
Overall Width
44.5 mm
Overall Length
161 mm
Mounting Bolt Size
7/16 in
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
130.2 mm
Flange Thickness
14 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
Flange Mount Bearings
Minimum Temperature
-45 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Metric
Maximum Temperature
450 Degrees F
Housing Type
Flange Bracket
Seal Type
B-Type
Number of Mount Holes
2
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 90 mm, Overall Length 161 mm, Overall Width 44.5 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.