Flange Mount Bearings
Mfr # HUCFL208-40MM
Zoro # G612006527
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
100 mm
Overall Length
175 mm
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUCFL208-40MM
Zoro #
G612006527
UPC #
-
Country of Origin
China
Dimensions
Overall Height
100 mm
Overall Length
175 mm
Overall Width
50.8 mm
Bore Diameter
40 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
143.7 mm
Flange Thickness
14 mm
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
Flange Mount Bearings
Maximum Temperature
450 Degrees F
Number of Mount Holes
2
Seal Type
B-Type
System of Measurement
Metric
Housing Type
Flange Bracket
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Minimum Temperature
-45 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Expansion Type
Fixed
For Environment
Extreme High Temperature
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 100 mm, Overall Length 175 mm, Overall Width 50.8 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.