Flange Mount Bearings
Mfr # SUCSF205-25MM CAP READY
Zoro # G412006574
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUCSF205-25MM CAP READY
Zoro #
G412006574
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
70 mm
Overall Length
95 mm
Overall Width
35.7 mm
Overall Height
95 mm
Flange Thickness
13 mm
Inner Ring Width
34 mm
Mount Hole Size
11.5 mm
Mount Hole Center-to-Center Height
70 mm
Mounting Bolt Size
3/8 in
Back Side to Center Width
16 mm
Description
Flange Mount Bearings, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 205, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4, Overall Height 95 mm, Overall Length 95 mm, Overall Width 35.7 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.