Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # SUCSF207-35MM

  • Zoro # G512006580


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
117 mm
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF207-35MM
Zoro #
G512006580
UPC #
-
Country of Origin
China

Dimensions

Overall Height
117 mm
Overall Length
117 mm
Overall Width
44.4 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
92 mm
Bore Diameter
35 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Length
92 mm
Flange Thickness
15 mm
Mount Hole Size
13 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Housing Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Included Bearing
SUC 207
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
System of Measurement
Metric
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 207, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4, Overall Height 117 mm, Overall Length 117 mm, Overall Width 44.4 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.