Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF208-40MM

  • Zoro # G712006557


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
130 mm
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF208-40MM
Zoro #
G712006557
UPC #
-
Country of Origin
China

Dimensions

Overall Height
130 mm
Overall Width
51.2 mm
Overall Length
130 mm
Flange Thickness
15 mm
Back Side to Center Width
21 mm
Mount Hole Size
14 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Height
102 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
102 mm
Inner Ring Width
49.2 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Item
Flange Mount Bearings
Included Bearing
SUC 208
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Number of Mount Holes
4
Housing Type
Flange Bracket
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 208, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 102 mm, Number of Mount Holes 4, Overall Height 130 mm, Overall Length 130 mm, Overall Width 51.2 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.