FlangeMntBrg, 1-1/2", RadialBall, 3750 RPM

  • Mfr # CUCNPFL208-24
  • Zoro # G023389349
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Overall Width
51 mm
Temp. Range
250 Degrees F Max
Series
CUCNPFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL208-24
Zoro #
G023389349
UPC #
080067573875
Country of Origin
China
Shaft Locking Type
Set Screw
Temp. Range
250 Degrees F Max
Series
CUCNPFL
Closure
Double Sealed
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Self Lubricating Bearing
No
Dynamic Load Capacity
6,375 lbf
Static Radial Load Capacity
3,960 lbf
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
CUC208-24
Load Direction
Radial
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Maximum Speed
3,750 RPM Grease
Standards
AFBMA
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Seal Type
B-Type
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Number of Rows
1
Features
Hard Chrome-Coated Bearing Insert, Standard Duty

Dimensions

Bore Diameter
1-1/2 in
Overall Width
51 mm
Overall Length
175 mm
Mount Hole Center-to-Center Length
143.7 mm
Bolt Circle Diameter
13 mm
Flange Thickness
14 mm
Overall Height
100 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
1.937 in
Length
175 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.