FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SAMS205-25MM
  • Zoro # G523389719
product price: 
$
52.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
33 mm
Series
SAMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS205-25MM
Zoro #
G523389719
UPC #
080067570895
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAMS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Number of Rows
1
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Included Bearing
SA205-25MMG
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
K-Type
Maximum Speed
5,850 RPM Grease
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Features
Light Duty
Split Housing
Not Split
Housing Type
Rhombus
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Dynamic Load Capacity
3,010 lbf
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Static Radial Load Capacity
1,750 lbf

Dimensions

Bore Diameter
25 mm
Overall Width
33 mm
Overall Height
71 mm
Bolt Circle Diameter
8.7 mm
Overall Length
95 mm
Flange Thickness
17.5 mm
Inner Ring Width
31 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
76.2 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.