Shop IPTCI

FlangeMntBrg, 1-1/4", RadialBall, 4300RPM

  • Mfr # CUCNPF207-20
  • Zoro # G223390053

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Split Housing
Not Split
Included Bearing
CUC207-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF207-20
Zoro #
G223390053
UPC #
080067573838
Country of Origin
China
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Split Housing
Not Split
Included Bearing
CUC207-20
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
B-Type
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Load Direction
Radial
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Housing Type
Square
Static Radial Load Capacity
3,340 lbf
Lubricant Material
H-1 Food Grade Grease
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Internal Clearance
CN
Series
CUCNPF
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Maximum Speed
4,300 RPM Grease

Dimensions

Flange Thickness
15 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
117 mm
Bore Diameter
1 1/4 in
Bolt Circle Diameter
13 mm
Overall Height
117 mm
Inner Ring Width
1.689 in
Mounting Bolt Size
7/16, M12
Overall Width
44 mm
Length
117 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.