FlngMntBrg, 2-3/8", RadBall, CastIron

  • Mfr # NANF212-38
  • Zoro # G123387610
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.375 in
Overall Width
83 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF212-38
Zoro #
G123387610
UPC #
080067575190
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANF
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Type
Square
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Internal Clearance
CN
Maximum Speed
2,700 RPM Grease
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Static Radial Load Capacity
7,490 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Included Bearing
NA212-38
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Seal Type
B-Type
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2.375 in
Overall Width
83 mm
Overall Height
175 mm
Mount Hole Center-to-Center Length
143 mm
Flange Thickness
22 mm
Mounting Bolt Size
5/8, M16
Overall Length
175 mm
Bolt Circle Diameter
17 mm
Length
175 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA212-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.