Shop IPTCI

FlangeMntBrg, 1-1/4", RadialBall, 4300RPM

  • Mfr # CUCNPFL207-20
  • Zoro # G123388655

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
Overall Width
44 mm
Series
CUCNPFL
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL207-20
Zoro #
G123388655
UPC #
080067573840
Country of Origin
China
Shaft Locking Type
Set Screw
Series
CUCNPFL
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Split Housing
Not Split
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
5,535 lbf
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Maximum Speed
4,300 RPM Grease
Expansion Type
Fixed
Included Bearing
CUC207-20
Housing Type
Rhombus
For Environment
Food and Beverage
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
3,340 lbf
Load Direction
Radial

Dimensions

Bore Diameter
1-1/4 in
Overall Width
44 mm
Mount Hole Center-to-Center Length
130.2 mm
Overall Length
161 mm
Inner Ring Width
1.689 in
Flange Thickness
14 mm
Overall Height
90 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13 mm
Length
161 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.