Shop IPTCI

FlangeMntBrg, 1-1/4", RadialBall, 5000RPM

  • Mfr # CUCNPFL206-20
  • Zoro # G723389441

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
Overall Width
40 mm
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL206-20
Zoro #
G723389441
UPC #
080067573818
Country of Origin
China
Shaft Locking Type
Set Screw
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPFL
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Housing Type
Rhombus
Self Lubricating Bearing
No
Expansion Type
Fixed
Included Bearing
CUC206-20
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Seal Type
B-Type
Dynamic Load Capacity
4,200 lbf
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,430 lbf
Bearing Lubrication
Relubricateable
Minimum Temperature
-10 Degrees F
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Maximum Temperature
250 Degrees F
Standards
AFBMA
Number of Rows
1
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Split Housing
Not Split
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.