Shop IPTCI

FlangeMntBrg, 1-3/8", RadialBall, 4300RPM

  • Mfr # CUCNPF207-22
  • Zoro # G423389130

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Number of Rows
1
Bore Diameter
1 3/8 in
Minimum Temperature
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF207-22
Zoro #
G423389130
UPC #
080067573848
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Number of Rows
1
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
For Environment
Food and Beverage
Self Lubricating Bearing
No
Seal Type
B-Type
Internal Clearance
CN
Maximum Temperature
250 Degrees F
Standards
AFBMA
Static Radial Load Capacity
3,340 lbf
Housing Type
Square
Shaft Locking Type
Set Screws
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Series
CUCNPF
Included Bearing
CUC207-22
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,535 lbf

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.