Shop IPTCI

FlangeMntBrg, 1", RadialBall, 5850RPM

  • Mfr # CUCNPF205-16
  • Zoro # G923388411

product price: 
$
93.99
/ea

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1 in
Overall Width
36 mm
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF205-16
Zoro #
G923388411
UPC #
080067569758
Country of Origin
China
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPF
Finish
Nickel Plated
Temp. Range
250 Degrees F Max
Closure
Double Sealed
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Seal Type
B-Type
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Number of Rows
1
Dynamic Load Capacity
3,010 lbf
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Maximum Speed
5,850 RPM Grease
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
1,750 lbf
Maximum Temperature
250 Degrees F
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Included Bearing
CUC205-16
Self Lubricating Bearing
No
For Environment
Food and Beverage
Housing Type
Square
Resistance Properties
Corrosion-Resistant

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.